Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 5XL
Mfr # AG20-JP-5XL-10
Zoro # G209753964
product price: $1,101.99
/ea
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Garment Material Trade Name Ultrasoft
- Maximum Waist Size 66
- Includes Face Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-5XL-10
- Zoro # G209753964
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Maximum Waist Size | 66 |
Minimum Waist Size | 58 in |
Maximum Chest Size | 60 |
Tag Size | 5XL |
Minimum Chest Size | 64 |
Glove Size | 10 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Garment Material Trade Name | Ultrasoft |
Includes Face Shield | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Carrying Bag | Yes |
Arc Flash PPE Category | 3 |
Includes Hood | Yes |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
ATPV Rating | 20 cal/sq cm |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Visor Visibility Type | True Color |
Includes Glove Protectors | No |
Clothing Included | Jacket, Pants |
Includes Gloves | Yes |
Includes Safety Glasses | Yes |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 5XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Yellow (09501)
- MCR SAFETY Glasses, Dominator DM3 Polarized 2.5 Gray MAX36 (DM3H25GZDC)
- BATES Boots, Mens, 9-1/2EW, Lace/Zipper, Black, PR (E02348)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGXL-PP)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing