Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 5XL
Mfr # AG12-JP-5XL-10
Zoro # G609753991
product price: $1,077.99
/ea
Free Shipping & Returns
$1,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Includes Safety Glasses Yes
- ATPV Rating 12 cal/sq cm
- Includes Glove Protectors Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-JP-5XL-10
- Zoro # G609753991
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Minimum Chest Size | 64 |
Glove Size | 10 |
Tag Size | 5XL |
Minimum Waist Size | 58 in |
Maximum Waist Size | 66 |
Maximum Chest Size | 60 |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 5XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, PR, 10 (S15KGVNVB10)
- PYRAMEX Safety Goggles, Indoor/Outdoor Anti-Fog, Anti-Static, Scratch-Resistant Lens, 5SY4 Series (SB7080SDT)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, L, PR (11-3285-60-L)
- CONDOR Absorbent Sock, Gray, 30 gal., PK12 (35ZR46)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-43-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08BXL08 8 cal/cm2 Arc Flash Kit w/ FR Coverall w/ Balaclava, XL, Glove Size 08 (KIT2CV08BXL08)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits