Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 4XL
Mfr # AG32-JP-4XL-9
Zoro # G209754022
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Headwear Included Hard Hat, Safety Glasses, Standard Hood
- Tag Size 4XL
- Standards ASTM 1506, PPE"3" ATPV 32cal/cm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-4XL-9
- Zoro # G209754022
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Tag Size | 4XL |
Glove Size | 9 |
Minimum Waist Size | 54 in |
Maximum Chest Size | 62 |
Minimum Chest Size | 60 |
Maximum Waist Size | 56 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Clothing Included | Jacket, Pants |
Includes Glove Protectors | No |
Includes Carrying Bag | Yes |
Garment Material Trade Name | Ultrasoft |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Visor Visibility Type | True Color |
Includes Gloves | Yes |
Includes Hood | Yes |
Includes Safety Glasses | Yes |
Arc Flash PPE Category | 3 |
ATPV Rating | 32 cal/sq cm |
Includes Face Shield | Yes |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 4XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Pipe Leak Diverter, Yellow, 2 lb. (TLS248-YW)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (M21-1250-427)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W, PK50 (MG24.0624.BLA)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 120V (LP3PL-120G)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- SALISBURY Arc Flash Clothing Kits (SK40PRGL-LF)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits