Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 4XL
Mfr # AG32-JP-4XL-8
Zoro # G009753997
product price: $1,557.99
/ea
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Includes Carrying Bag Yes
- Maximum Chest Size 62
- Glove Size 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-4XL-8
- Zoro # G009753997
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Maximum Chest Size | 62 |
Glove Size | 8 |
Tag Size | 4XL |
Minimum Chest Size | 60 |
Minimum Waist Size | 54 in |
Maximum Waist Size | 56 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Carrying Bag | Yes |
Visor Visibility Type | True Color |
Includes Safety Glasses | Yes |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
ATPV Rating | 32 cal/sq cm |
Includes Hood | Yes |
Includes Face Shield | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Includes Gloves | Yes |
Includes Glove Protectors | No |
Clothing Included | Jacket, Pants |
Arc Flash PPE Category | 3 |
Garment Material Trade Name | Ultrasoft |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 4XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (233MK-Z7/6FTBK)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (VP9673SFL)
- CONDOR Cowhide Drivers Gloves, Shirred Wrist Cuff, Off White, Size XL (4TJW1)
- BRADY Carded Numbers, 0 Thru 9, 2-1/4 In. H (34410)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-43-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, L (KIT2TC8TPVBLGNG-NR)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing