Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 4XL
Mfr # AG32-JP-4XL-12
Zoro # G309753949
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Includes Safety Glasses Yes
- Standards ASTM 1506, PPE"3" ATPV 32cal/cm2
- Includes Gloves Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-4XL-12
- Zoro # G309753949
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Maximum Chest Size | 62 |
Minimum Waist Size | 54 in |
Glove Size | 12 |
Tag Size | 4XL |
Minimum Chest Size | 60 |
Maximum Waist Size | 56 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Safety Glasses | Yes |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Includes Gloves | Yes |
Visor Visibility Type | True Color |
Includes Face Shield | Yes |
Includes Carrying Bag | Yes |
Includes Hood | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Glove Protectors | No |
Garment Material Trade Name | Ultrasoft |
Arc Flash PPE Category | 3 |
Clothing Included | Jacket, Pants |
ATPV Rating | 32 cal/sq cm |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 4XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Air Sampling Tube, L 6 Ft, W 1/2 In (SD-T78)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-537)
- BUCKET BOSS Kneeling Pad, Foam, 21" x 14" (93400)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 75 Ft L (3ATP2)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- Chicago Protective Apparel Workwear and Protective Clothing