Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 4XL
Mfr # AG32-JP-4XL-11
Zoro # G009754031
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Maximum Chest Size 62
- Includes Carrying Bag Yes
- Headwear Included Hard Hat, Safety Glasses, Standard Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-4XL-11
- Zoro # G009754031
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Maximum Chest Size | 62 |
Tag Size | 4XL |
Minimum Waist Size | 54 in |
Maximum Waist Size | 56 |
Minimum Chest Size | 60 |
Glove Size | 11 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Carrying Bag | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Gloves | Yes |
Includes Safety Glasses | Yes |
Arc Flash PPE Category | 3 |
ATPV Rating | 32 cal/sq cm |
Garment Material Trade Name | Ultrasoft |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Clothing Included | Jacket, Pants |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Includes Hood | Yes |
Visor Visibility Type | True Color |
Includes Face Shield | Yes |
Includes Glove Protectors | No |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 4XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Rechargeable Phase Change Ice Packs for Cooling Vest, L/XL (6220)
- MSI Aqua Square 18 In. X 30 In. Coir Door Mat (ZOR-CM-0001)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, M (1501TFYM)
- SURE GRIP Gloves, Hotmill DBL Side, PR, PK12, M (SKC/C2NBWM)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGS-WB)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits