Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 4XL
Mfr # AG20-JP-4XL-8.5
Zoro # G209754213
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Includes Glove Protectors No
- Minimum Chest Size 60
- Headwear Included Hard Hat, Safety Glasses, Standard Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-4XL-8.5
- Zoro # G209754213
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Minimum Chest Size | 60 |
Maximum Chest Size | 62 |
Minimum Waist Size | 54 in |
Tag Size | 4XL |
Glove Size | 8.5 |
Maximum Waist Size | 56 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Glove Protectors | No |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Visor Visibility Type | True Color |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Clothing Included | Jacket, Pants |
Includes Carrying Bag | Yes |
Arc Flash PPE Category | 3 |
Garment Material Trade Name | Ultrasoft |
ATPV Rating | 20 cal/sq cm |
Includes Face Shield | Yes |
Includes Safety Glasses | Yes |
Includes Gloves | Yes |
Includes Hood | Yes |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 4XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Red Striped, L, PR (1AD97)
- STRANCO Hanging Aisle Sign, Legend 5 (HPS-FS1212-5)
- XPOSE SAFETY Orange Safety Flags - 18 in x 18 in Orange Warning Flag, 4PK (WF-18-4-X)
- ZORO SELECT Tag, Anodized Al, Grn, 1-1/2"Hx1-1/2"W, PK25 (43102)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-2X)
- Chicago Protective Apparel Workwear and Protective Clothing