Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 4XL
Mfr # AG20-JP-4XL-11
Zoro # G209754107
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Includes Safety Glasses Yes
- Headwear Included Hard Hat, Safety Glasses, Standard Hood
- Maximum Chest Size 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-4XL-11
- Zoro # G209754107
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Maximum Chest Size | 62 |
Minimum Chest Size | 60 |
Glove Size | 11 |
Tag Size | 4XL |
Minimum Waist Size | 54 in |
Maximum Waist Size | 56 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Safety Glasses | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Hood | Yes |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Includes Glove Protectors | No |
Arc Flash PPE Category | 3 |
Clothing Included | Jacket, Pants |
Includes Gloves | Yes |
Includes Carrying Bag | Yes |
ATPV Rating | 20 cal/sq cm |
Garment Material Trade Name | Ultrasoft |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 4XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Restroom Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English, Spanish (124153)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, M, 100 PK, Natural (48UM25)
- CARHARTT T-Shirt, Desert, 3XL (K87-DES 3XL REG)
- 5.11 EMS Pants, 36/30, Black (74310)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, XL (KIT4SCLT40NGXL)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing