Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 4XL
Mfr # AG20-JP-4XL-10.5
Zoro # G809754057
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Arc Flash PPE Category 3
- Minimum Chest Size 60
- Includes Face Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-4XL-10.5
- Zoro # G809754057
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Minimum Chest Size | 60 |
Tag Size | 4XL |
Maximum Chest Size | 62 |
Maximum Waist Size | 56 |
Minimum Waist Size | 54 in |
Glove Size | 10.5 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Arc Flash PPE Category | 3 |
Includes Face Shield | Yes |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Includes Carrying Bag | Yes |
Includes Safety Glasses | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Visor Visibility Type | True Color |
ATPV Rating | 20 cal/sq cm |
Garment Material Trade Name | Ultrasoft |
Clothing Included | Jacket, Pants |
Includes Gloves | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Glove Protectors | No |
Includes Hood | Yes |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 4XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6402)
- 3M FreBrrerPss-ThroughDevceFmPlug, PK24 (4RDPTF)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, XL (61060503XL)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 8 (8677533)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGXL-PP)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing