Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 4XL
Mfr # AG20-JP-4XL-10
Zoro # G509754197
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Includes Face Shield Yes
- Minimum Chest Size 60
- Hood/Face Shield Maximum Arc Flash Protection 20 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-4XL-10
- Zoro # G509754197
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Minimum Chest Size | 60 |
Tag Size | 4XL |
Maximum Chest Size | 62 |
Glove Size | 10 |
Minimum Waist Size | 54 in |
Maximum Waist Size | 56 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Face Shield | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Hood | Yes |
Includes Glove Protectors | No |
Clothing Included | Jacket, Pants |
Arc Flash PPE Category | 3 |
Visor Visibility Type | True Color |
Includes Gloves | Yes |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Includes Safety Glasses | Yes |
Garment Material Trade Name | Ultrasoft |
Includes Carrying Bag | Yes |
ATPV Rating | 20 cal/sq cm |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 4XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Work Shirt S/S, XL (F124)
- MCR SAFETY Leather Palm Gloves, White, M, Vend, PR (VP1935M)
- HONEYWELL NORTH Ultra-spec 2001 OTG Safety Glasses, UVEX S0112 (S0112)
- SONNET INDUSTRIES Sonnet Industries 8121 4 in. Glass Lens Magnifier; Black (8121)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-43-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- NATIONAL SAFETY APPAREL ArcGuard® KIT4SC402X09 40 cal Compliance Arc Flash Kit W/Short Coat & Bib Overall, 2XL, Sz 09 (KIT4SC402X09)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits