Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 3XL
Mfr # AG32-JP-3XL-9.5
Zoro # G609753953
Free Shipping & Returns
$1,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Navy
- Maximum Chest Size 58
- Includes Hood Yes
- Includes Face Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-3XL-9.5
- Zoro # G609753953
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Maximum Chest Size | 58 |
Minimum Waist Size | 50 in |
Maximum Waist Size | 52 |
Tag Size | 3XL |
Minimum Chest Size | 56 |
Glove Size | 9.5 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Hood | Yes |
Includes Face Shield | Yes |
Arc Flash PPE Category | 3 |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Clothing Included | Jacket, Pants |
Includes Gloves | Yes |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Garment Material Trade Name | Ultrasoft |
Includes Carrying Bag | Yes |
Includes Glove Protectors | No |
Visor Visibility Type | True Color |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
ATPV Rating | 32 cal/sq cm |
Includes Safety Glasses | Yes |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 3XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Reflective Letter Label, H, 2-1/2in H, PK25 (RUM200-H-YB)
- KISHIGO Jacket, Lime, Polyester, Unisex, 28-1/2" L, M (JS137-M)
- ARMOR GUYS Cut-Resistant Glove, ANSI A4, M, PK12 (00-840-M)
- HANDI TREADS ClearGrip 2"x15' Non-Slip Adhesive Tape, Rubberized (HTPC0215CP1)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG2X-LF-PP)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits