Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 3XL
Mfr # AG32-JP-3XL-8.5
Zoro # G609754233
Free Shipping & Returns
$1,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Navy
- Includes Carrying Bag Yes
- Minimum Waist Size 50 in
- Includes Gloves Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-3XL-8.5
- Zoro # G609754233
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Minimum Waist Size | 50 in |
Glove Size | 8.5 |
Maximum Chest Size | 58 |
Maximum Waist Size | 52 |
Minimum Chest Size | 56 |
Tag Size | 3XL |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Carrying Bag | Yes |
Includes Gloves | Yes |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Garment Material Trade Name | Ultrasoft |
ATPV Rating | 32 cal/sq cm |
Includes Glove Protectors | No |
Visor Visibility Type | True Color |
Arc Flash PPE Category | 3 |
Includes Safety Glasses | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Clothing Included | Jacket, Pants |
Includes Face Shield | Yes |
Includes Hood | Yes |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 3XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Z77 (465Z77)
- SCHNEIDER ELECTRIC Base, 70mm, Length 4.72 In (XVBZ02)
- 3M Fire Barrier Comp Sheet, 52 x 28 In. (CS-195+28X52*)
- BRADY 1/2" x 1-1/4" White on Translucent Label, Self Laminating Vinyl (PTL-102-427)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- Chicago Protective Apparel Workwear and Protective Clothing