Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 3XL
Mfr # AG32-JP-3XL-8
Zoro # G009754185
product price: $1,486.99
/ea
Free Shipping & Returns
$1,486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- Color Navy
- Minimum Waist Size 50 in
- Minimum Chest Size 56
- Maximum Waist Size 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-3XL-8
- Zoro # G009754185
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Minimum Waist Size | 50 in |
Minimum Chest Size | 56 |
Maximum Waist Size | 52 |
Glove Size | 8 |
Maximum Chest Size | 58 |
Tag Size | 3XL |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Visor Visibility Type | True Color |
Includes Glove Protectors | No |
Includes Safety Glasses | Yes |
Garment Material Trade Name | Ultrasoft |
ATPV Rating | 32 cal/sq cm |
Includes Carrying Bag | Yes |
Arc Flash PPE Category | 3 |
Clothing Included | Jacket, Pants |
Includes Hood | Yes |
Includes Gloves | Yes |
Includes Face Shield | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 3XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Slow Moving Vehicle Decal Sign 13.75" x 15.75", 12PK (A11120)
- NAPCO Button Key fob, White, For Gemini Panels (GEM-KEYF)
- HONEYWELL Filter/Cartrdge, 7x3", Gray, Primair700, PK4 (PA7OVAGHE)
- MILWAUKEE TOOL Goatskin Leather Gloves - XL (48-73-0013)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set M (FRTC4B-M)
- Chicago Protective Apparel Workwear and Protective Clothing