Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 3XL
Mfr # AG32-JP-3XL-10
Zoro # G609754189
Free Shipping & Returns
$1,486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- Color Navy
- Clothing Included Jacket, Pants
- Standards ASTM 1506, PPE"3" ATPV 32cal/cm2
- Garment Material Trade Name Ultrasoft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-3XL-10
- Zoro # G609754189
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Minimum Chest Size | 56 |
Maximum Chest Size | 58 |
Tag Size | 3XL |
Glove Size | 10 |
Maximum Waist Size | 52 |
Minimum Waist Size | 50 in |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Clothing Included | Jacket, Pants |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Garment Material Trade Name | Ultrasoft |
Includes Hood | Yes |
Arc Flash PPE Category | 3 |
Includes Safety Glasses | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Gloves | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Includes Glove Protectors | No |
ATPV Rating | 32 cal/sq cm |
Visor Visibility Type | True Color |
Includes Carrying Bag | Yes |
Includes Face Shield | Yes |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 3XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON TCG12™ Series Arc Flash Face Shield & Hard Cap (21AGR12AF-C+500)
- BAFFIN Size 10 Men's Steel Rubber Boot, Black/Amber (23590000)
- TILLMAN Mechanics Gloves, M, Black/White, Spandex/Nylon (1470M)
- ERGODYNE Ergodyne Skullerz® 8983 Hard Hat Replacement Top Pad, Orange, 3-Pack (60193)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits