Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 3XL
Mfr # AG12-JP-3XL-8.5
Zoro # G609754097
product price: $936.99
/ea
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Navy
- Maximum Chest Size 58
- Includes Hood Yes
- Standards ASTM 1506
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-JP-3XL-8.5
- Zoro # G609754097
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Maximum Chest Size | 58 |
Minimum Chest Size | 56 |
Minimum Waist Size | 50 in |
Glove Size | 8.5 |
Tag Size | 3XL |
Maximum Waist Size | 52 |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 3XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHMON SAFETY Hi Vis Short Sleeve Mesh Safety Vest - ANSI Class 3 - Large (NM-SV-102-YW-L)
- PANDUIT Mp75 Printer & 1 Cassette Of T075X000Vpm (MP75)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size S (1000002)
- LABELMASTER Toxic Placard, Worded, Vinyl, PK25 (PV27)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, XL (KIT4SC40NGXL)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits