Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 3XL
Mfr # AG12-JP-3XL-10.5
Zoro # G309754229
product price: $936.99
/ea
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Navy
- Minimum Waist Size 50 in
- Glove Size 10.5
- Headwear Included Face Shield, Hard Hat, Safety Glasses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-JP-3XL-10.5
- Zoro # G309754229
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Minimum Waist Size | 50 in |
Glove Size | 10.5 |
Minimum Chest Size | 56 |
Maximum Chest Size | 58 |
Maximum Waist Size | 52 |
Tag Size | 3XL |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 3XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (P950QC/S/MGN)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (MX 10 XLGR)
- GVS-RPB Radiant Heat Gold IR5 Visor (16-675-GTIR5)
- AIR-TEK Duty Belt Accessory, Holds Tourniquet (1418WC-2)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits