Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 3XL
Mfr # AG12-JP-3XL-10
Zoro # G309754199
product price: $936.99
/ea
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Navy
- Includes Face Shield Yes
- Includes Glove Protectors Yes
- Includes Hood Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-JP-3XL-10
- Zoro # G309754199
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Maximum Waist Size | 52 |
Tag Size | 3XL |
Maximum Chest Size | 58 |
Minimum Waist Size | 50 in |
Minimum Chest Size | 56 |
Glove Size | 10 |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 3XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Vibration Gloves, XL, Black, PR (3NJT6)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (N10R200000)
- ZORO SELECT Arctic Flagging Tape, Yellow Glo, 150 ft (ARYG-200)
- SIGNMISSION OSHA Warning Sign, 18" Height, 24" Width, Aluminum, Hydrogen Compressed Flammable Gas, Landscape (OS-WS-A-1824-L-12190)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, XL (KIT2TC8TPVBXLNG-NR)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits