Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 2XL
Mfr # AG32-JP-2XL-12
Zoro # G809754132
product price: $1,415.99
/ea
Free Shipping & Returns
$1,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Visor Visibility Type True Color
- Includes Safety Glasses Yes
- Hood/Face Shield Maximum Arc Flash Protection 32 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-2XL-12
- Zoro # G809754132
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Maximum Chest Size | 54 |
Maximum Waist Size | 48 |
Minimum Chest Size | 52 |
Minimum Waist Size | 46 in |
Tag Size | 2XL |
Glove Size | 12 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Visor Visibility Type | True Color |
Includes Safety Glasses | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Includes Hood | Yes |
Arc Flash PPE Category | 3 |
Clothing Included | Jacket, Pants |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Garment Material Trade Name | Ultrasoft |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
ATPV Rating | 32 cal/sq cm |
Includes Carrying Bag | Yes |
Includes Glove Protectors | No |
Includes Face Shield | Yes |
Includes Gloves | Yes |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 2XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XS, PR (9699XS)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, 2XL, Black, PR (CXG-L10 XXLRG)
- MARCO Alternate Lens Outer - 25/Pkg (106002)
- ARIAT Stretch Canvas Straight Leg, 35" x "32 (10027709)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGS-PP)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing