Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 2XL
Mfr # AG32-JP-2XL-11
Zoro # G209754121
Free Shipping & Returns
$1,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Tag Size 2XL
- Includes Carrying Bag Yes
- Headwear Included Hard Hat, Safety Glasses, Standard Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-2XL-11
- Zoro # G209754121
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Tag Size | 2XL |
Minimum Chest Size | 52 |
Maximum Chest Size | 54 |
Glove Size | 11 |
Minimum Waist Size | 46 in |
Maximum Waist Size | 48 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Carrying Bag | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Garment Material Trade Name | Ultrasoft |
Visor Visibility Type | True Color |
Includes Glove Protectors | No |
Arc Flash PPE Category | 3 |
Clothing Included | Jacket, Pants |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
ATPV Rating | 32 cal/sq cm |
Includes Safety Glasses | Yes |
Includes Hood | Yes |
Includes Face Shield | Yes |
Includes Gloves | Yes |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 2XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XS, 10 Gauge, A9, PR (29-0910B/6XS)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, 2XL, PR (19L449)
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash and Shock (LELC313)
- BRADY Label, White, Labels/Roll: 500 (THTEP-167-593-.5)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits