Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 2XL
Mfr # AG32-JP-2XL-10
Zoro # G009754109
product price: $1,415.99
/ea
Free Shipping & Returns
$1,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Hood/Face Shield Maximum Arc Flash Protection 32 cal/sq cm
- Minimum Chest Size 52
- Includes Carrying Bag Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-2XL-10
- Zoro # G009754109
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Minimum Chest Size | 52 |
Minimum Waist Size | 46 in |
Tag Size | 2XL |
Maximum Waist Size | 48 |
Glove Size | 10 |
Maximum Chest Size | 54 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Includes Carrying Bag | Yes |
Clothing Included | Jacket, Pants |
ATPV Rating | 32 cal/sq cm |
Garment Material Trade Name | Ultrasoft |
Includes Glove Protectors | No |
Includes Hood | Yes |
Arc Flash PPE Category | 3 |
Includes Gloves | Yes |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Includes Safety Glasses | Yes |
Includes Face Shield | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Visor Visibility Type | True Color |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 2XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL AlphaTec Bib Apron, Nitrile, 19 mil Thick, Shin Length, Loop Strap Neck Closure, Waist Tie, Black (56-512)
- CONDOR U-Block Vest, Class2 Orange/Red, L (53YL34)
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, 18" Width, Do Not Enter Authorized Personnel Only, Landscape (OS-DS-D-1218-L-19327)
- VERTX Tactical Shirt Long Sleeve, M, Multicam (F1 VTX8820)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, XL (KIT4SCLT40NGXL)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits