Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 2XL
Mfr # AG20-JP-3XL-9.5
Zoro # G609754219
product price: $1,000.99
/ea
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Minimum Chest Size 56
- Standards ASTM 1506, PPE2" ATPV 20cal/cm2
- Includes Face Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-3XL-9.5
- Zoro # G609754219
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Minimum Chest Size | 56 |
Maximum Chest Size | 58 |
Minimum Waist Size | 50 in |
Glove Size | 9.5 |
Maximum Waist Size | 52 |
Tag Size | 3XL |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Includes Face Shield | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Garment Material Trade Name | Ultrasoft |
Arc Flash PPE Category | 3 |
Includes Glove Protectors | No |
Includes Hood | Yes |
Includes Safety Glasses | Yes |
Clothing Included | Jacket, Pants |
Includes Carrying Bag | Yes |
Visor Visibility Type | True Color |
Includes Gloves | Yes |
ATPV Rating | 20 cal/sq cm |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 2XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Beige (L971)
- HY-KO Posted Private Property Sign 11" x 11", 20PK (A03101)
- NMC Authorized Vehicles Only Sign, TM48J (TM48J)
- PYRAMEX Safety Glasses, IR 3.0 Scratch-Resistant (SB1860SF)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- Chicago Protective Apparel Workwear and Protective Clothing