Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 2XL
Mfr # AG20-JP-3XL-11
Zoro # G809754071
product price: $1,000.99
/ea
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Standards ASTM 1506, PPE2" ATPV 20cal/cm2
- Includes Safety Glasses Yes
- ATPV Rating 20 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-3XL-11
- Zoro # G809754071
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Maximum Chest Size | 58 |
Minimum Chest Size | 56 |
Glove Size | 11 |
Minimum Waist Size | 50 in |
Tag Size | 3XL |
Maximum Waist Size | 52 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Includes Safety Glasses | Yes |
ATPV Rating | 20 cal/sq cm |
Includes Hood | Yes |
Includes Carrying Bag | Yes |
Clothing Included | Jacket, Pants |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
Includes Glove Protectors | No |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Gloves | Yes |
Arc Flash PPE Category | 3 |
Garment Material Trade Name | Ultrasoft |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 2XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Interlocking Stencil, Letters, Brass, 1F047 (1F047)
- NMC Danger Flammable Material No Smoking Sign, D438R (D438R)
- MOLDEX Softies Disposable Foam Uncorded Earplugs, Bullet Shape, 33 dB, Orange, 200 PK (6600)
- PORTWEST Anti-Vibration Glove, L (A790)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- NATIONAL SAFETY APPAREL ArcGuard® KIT4SC40L11 40 cal Compliance Arc Flash Kit w/ Short Coat & Bib Overall, L, Sz 11 (KIT4SC40LG11)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing