Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 2XL
Mfr # AG20-JP-3XL-10
Zoro # G009754147
product price: $1,000.99
/ea
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Includes Glove Protectors No
- Minimum Waist Size 50 in
- Arc Flash PPE Category 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-3XL-10
- Zoro # G009754147
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Minimum Waist Size | 50 in |
Glove Size | 10 |
Maximum Chest Size | 58 |
Minimum Chest Size | 56 |
Maximum Waist Size | 52 |
Tag Size | 3XL |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Glove Protectors | No |
Arc Flash PPE Category | 3 |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Includes Gloves | Yes |
Includes Safety Glasses | Yes |
Includes Hood | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
ATPV Rating | 20 cal/sq cm |
Clothing Included | Jacket, Pants |
Includes Carrying Bag | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Visor Visibility Type | True Color |
Garment Material Trade Name | Ultrasoft |
Includes Face Shield | Yes |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 2XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Bib Overall, 2XL, Blue, Polyurethane (O22001)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Employees Only Beyond Sign With Symbol, Portrait (OS-NS-D-1014-V-11985)
- REEBOK Size 9 Women's Athletic Shoe Composite Safety Footwear, Gray/Powder Blue (RB364-M-09.0)
- CONDOR Full Body Harness, XL, Polyester (G7021QCFDX)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing