Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 2XL
Mfr # AG20-JP-2XL-12
Zoro # G209754244
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Glove Size 12
- Maximum Chest Size 54
- ATPV Rating 20 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-2XL-12
- Zoro # G209754244
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Glove Size | 12 |
Maximum Chest Size | 54 |
Tag Size | 2XL |
Minimum Chest Size | 52 |
Minimum Waist Size | 46 in |
Maximum Waist Size | 48 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
ATPV Rating | 20 cal/sq cm |
Includes Hood | Yes |
Includes Gloves | Yes |
Includes Face Shield | Yes |
Includes Glove Protectors | No |
Arc Flash PPE Category | 3 |
Garment Material Trade Name | Ultrasoft |
Includes Safety Glasses | Yes |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Includes Carrying Bag | Yes |
Clothing Included | Jacket, Pants |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Visor Visibility Type | True Color |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 2XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Howard Leight LL1D Laser Lite Ear Plugs, Disposable, NRR 32, Uncorded, 500 PairsBox (LL-1-D)
- PIG PIG Collapse-A-Tainer Self-Rising Spill Containment Berm 28.75' L x 12.75' W x 1' H (PAK1002)
- SHOWA Cut Resistant Gloves, Polyurethane, M, PR (S-TEX541M-07-V-G)
- CONDOR Reading Glasses, +2.50, Clear (52RW73)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing