Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 2XL
Mfr # AG20-JP-2XL-11
Zoro # G209754220
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Includes Gloves Yes
- Includes Safety Glasses Yes
- Minimum Chest Size 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-2XL-11
- Zoro # G209754220
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Minimum Chest Size | 52 |
Tag Size | 2XL |
Glove Size | 11 |
Minimum Waist Size | 46 in |
Maximum Chest Size | 54 |
Maximum Waist Size | 48 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Gloves | Yes |
Includes Safety Glasses | Yes |
Garment Material Trade Name | Ultrasoft |
Visor Visibility Type | True Color |
Includes Hood | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Carrying Bag | Yes |
Includes Glove Protectors | No |
Clothing Included | Jacket, Pants |
Includes Face Shield | Yes |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
ATPV Rating | 20 cal/sq cm |
Arc Flash PPE Category | 3 |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 2XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- LYLE Time Limit Parking Sign, 6" x 12, T1-2274-EG_12x6 (T1-2274-EG_12x6)
- ANSELL Cleanroom Gloves, Latex, S, PK1000 (CE5-512)
- COLD FIRE Fire Extinguishing Spray (aerosol can), Wet Chemical, 12 oz (CF30212)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGL-LF-PP)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits