Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 2XL
Mfr # AG20-JP-2XL-10.5
Zoro # G009754178
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Clothing Included Jacket, Pants
- Standards ASTM 1506, PPE2" ATPV 20cal/cm2
- Maximum Chest Size 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-2XL-10.5
- Zoro # G009754178
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Maximum Chest Size | 54 |
Maximum Waist Size | 48 |
Minimum Chest Size | 52 |
Minimum Waist Size | 46 in |
Tag Size | 2XL |
Glove Size | 10.5 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Clothing Included | Jacket, Pants |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Includes Hood | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Safety Glasses | Yes |
Includes Carrying Bag | Yes |
Includes Face Shield | Yes |
ATPV Rating | 20 cal/sq cm |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Visor Visibility Type | True Color |
Arc Flash PPE Category | 3 |
Includes Glove Protectors | No |
Garment Material Trade Name | Ultrasoft |
Includes Gloves | Yes |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 2XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Avoid Heat Stress, ENG (SW0136)
- HONEYWELL Single Gas Detector, O2, 0-30 Pct, NA, Ylw (XT-X000-Y-NA)
- MANZELLA Bowhunter Convertible Glove & Mitten, Realtree Edge - Large (1205064)
- TINGLEY RUBBER Tingley® J41108 SafetyFlex® Storm Fly Front Hooded Jacket, Green, XL (J41108.XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGM-WB)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits