Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 2XL
Mfr # AG12-JP-2XL-10.5
Zoro # G309754137
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Maximum Waist Size 48
- Minimum Waist Size 46 in
- Includes Glove Protectors Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-JP-2XL-10.5
- Zoro # G309754137
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Maximum Waist Size | 48 |
Minimum Waist Size | 46 in |
Tag Size | 2XL |
Minimum Chest Size | 52 |
Glove Size | 10.5 |
Maximum Chest Size | 54 |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 2XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20539)
- REEBOK Athletic Work Shoes, Black/Red, 10-1/2M, PR (RB1061)
- AMERIC Conf Spc Fan, Axial, 1/4 HP, 8 in, 115VAC (VAF1500A)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-43-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- Chicago Protective Apparel Workwear and Protective Clothing