Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Bib Kit, Olive, 2XL
Mfr # AG-40-2XL
Zoro # G6349357
Free Shipping & Returns
$1,777.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Arc Flash PPE Category 4
- ATPV Rating 44 cal/sq cm
- Material FR Cotton Blend (88% Cotton, 12% Nylon)
- Inseam 32 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG-40-2XL
- Zoro # G6349357
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Minimum Waist Size | 44 in |
Tag Size | 46 x 32-1/8 |
Glove Size | 12 |
Maximum Chest Size | 54 in |
Maximum Waist Size | 46 in |
Minimum Chest Size | 52 in |
Description
Arc Flash Clothing Kit, Olive, Size 2XL, Fits Chest Size 52 in to 54 in, Fits Waist Size 44 in to 46 in, Inseam 32 1/8 in, Material FR Cotton Blend (88 Percent Cotton, 12 Percent Nylon), Hazard Risk Category (HRC) 4, Standards ASTM F1606-00, NFPA 2112, NFPA 70E 2012, Includes 14 in Class 2 Rubber Gloves And 12 in Protector Gloves, Ear Plugs, Glove Bag and Gear Bag, Hood With Hard Cap, Jacket and Bib, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JL INDUSTRIES / ACTIVAR Fire Extinguisher, 10 Lbs Multi-Purpose Dry Chemical (FE10)
- C.H. HANSON Brass Stencil Set Of 4 Number/Letters (10114)
- NMC Notice Non-Potable Water Sign, N322A (N322A)
- SPEAKMAN Eyewash Cartridge sef1850 (RPG05-0909)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (FRTC4B-XL)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing