Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Bib Kit, Navy, M
Mfr # AG-12 -M
Zoro # G6347582
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Arc Flash PPE Category 2
- ATPV Rating 12 cal/sq cm
- Material FR Cotton Blend (88% Cotton, 12% Nylon)
- Inseam 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG-12 -M
- Zoro # G6347582
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Maximum Chest Size | 42 in |
Tag Size | 34 x 31-1/2 |
Minimum Chest Size | 40 in |
Maximum Waist Size | 34 in |
Glove Size | 9 |
Minimum Waist Size | 32 in |
Description
Arc Flash Clothing Kit, Blue, Size M, Fits Chest Size 40 in to 42 in, Fits Waist Size 32 in to 34 in, Inseam 31 1/2 in, Material FR Cotton Blend (88 Percent Cotton, 12 Percent Nylon), Hazard Risk Category (HRC) 2, Standards ASTM F1606-00, NFPA 2112, NFPA 70E 2012, Includes 10 in Leather Protector Gloves, 11 in Class 0 Rubber Gloves, Balaclava, Cap Bracket, Chin Cup, Ear Plugs, Face Shield, Glove and Gear Bag, Hard Cap, Jacket and Bib, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX I/O Lens Safety Glasses, Ultra-Lightweight, Anti-Fog (115IO)
- BRADY Number Label, 6, 3/4in.Hx21/32in.W, Vinyl (9712-6)
- BRADY Brady Fire Extinguisher Recharge & Maintenance Record Tag, 25/Pkg, Poly, 3inW x 5-3/4inH (76222)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, XL, PR (SKC5SN-05-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Hood wFans (ARC40KITFANNG-XL-NR)
- Chicago Protective Apparel Workwear and Protective Clothing