Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Bib Kit, Navy, 4XL
Mfr # AG-12 -4XL
Zoro # G6347625
product price: $921.99
/ea
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Arc Flash PPE Category 2
- ATPV Rating 12 cal/sq cm
- Inseam 32 1/2 in
- Material FR Cotton Blend (88% Cotton, 12% Nylon)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG-12 -4XL
- Zoro # G6347625
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Maximum Waist Size | 54 in |
Tag Size | 54 x 32-1/2 |
Maximum Chest Size | 62 in |
Glove Size | 12 |
Minimum Chest Size | 60 in |
Minimum Waist Size | 52 in |
Description
Arc Flash Clothing Kit, Blue, Size 4XL, Fits Chest Size 60 in to 62 in, Fits Waist Size 52 in to 54 in, Inseam 32 1/2 in, Material FR Cotton Blend (88 Percent Cotton, 12 Percent Nylon), Hazard Risk Category (HRC) 2, Standards ASTM F1606-00, NFPA 2112, NFPA 70E 2012, Includes 10 in Leather Protector Gloves, 11 in Class 0 Rubber Gloves, Balaclava, Cap Bracket, Chin Cup, Ear Plugs, Face Shield, Glove and Gear Bag, Hard Cap, Jacket and Bib, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover with Horn, Polycarbonate, Wall Mount, Red/Clear, 3 3/16 in Depth, 6 13/16 in Wide (STI-1100)
- VIKING Tempest II Jacket, Black/Royal, Blue, XL (838CB-XL)
- VGUARD A11A3, Nitrile Exam Gloves, 2.2 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Black (A11A34)
- PIG PIG Rectangular Roof Leak Diverter, 13.34 lb. (TLS554-GY)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGXL-WB-PP)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits