Chicago Protective Apparel

Arc Flash Coverall, 12 Cal, 2XL, Tall, 34"


product price: $211.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fabric Weight 6 oz
  • Material UltraSoft(R)
  • Size 2XL
  • ATPV Rating 12 cal/sq cm
  • Number of Pockets 0
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 2XL
Maximum Waist Size 48 in
Maximum Chest Size 54 in
Minimum Waist Size 46 in
Size - Body Type Tall
Minimum Chest Size 52 in
Size (Max. Waist x Max. Chest) 2XL ( 48 in x 54 in )

Description

ATPV Rating 12 cal/sq cm, Ankle Closure Hook-and-Loop, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Blue, Cuff Style Elastic, Fabric Weight 6 oz, Gender Men's, High-Visibility No, Includes Belt Loops No, Insulated for Cold Conditions No, Coverall, Material Trade Name UltraSoft(R), Maximum Chest Size 54 in, Maximum Waist Size 48 in, Minimum Chest Size 52 in, Minimum Waist Size 46 in, Moisture-Wicking No, Number of Inside Pockets 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.