Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, XL
Mfr # AG32-CL-XL-8.5
Zoro # G809754163
product price: $1,277.99
/ea
Free Shipping & Returns
$1,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Minimum Waist Size 42 in
- Clothing Included Coat, Leggings
- Hood/Face Shield Maximum Arc Flash Protection 32 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-CL-XL-8.5
- Zoro # G809754163
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Minimum Waist Size | 42 in |
Maximum Chest Size | 44 |
Glove Size | 8.5 |
Maximum Waist Size | 50 |
Minimum Chest Size | 48 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Clothing Included | Coat, Leggings |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Carrying Bag | Yes |
Arc Flash PPE Category | 3 |
Includes Gloves | Yes |
Includes Safety Glasses | Yes |
Includes Hood | Yes |
Includes Glove Protectors | No |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Garment Material Trade Name | Ultrasoft |
Visor Visibility Type | True Color |
ATPV Rating | 32 cal/sq cm |
Includes Face Shield | Yes |
Description
Arc Flash Coat and Legging Kit, Navy, Size XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1992XLEGS)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Orange (S37411)
- BRADY Floor Marking Tape, 2" W, Orange, 100 ft. L (149635)
- BRADY Banding Tape, Orange, 1 In. W (91428)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-43-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-XL-NR)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing