Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, XL
Mfr # AG32-CL-XL-11
Zoro # G809754187
product price: $1,277.99
/ea
Free Shipping & Returns
$1,277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Includes Gloves Yes
- Visor Visibility Type True Color
- Includes Hood Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-CL-XL-11
- Zoro # G809754187
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Minimum Waist Size | 42 in |
Maximum Chest Size | 44 |
Glove Size | 11 |
Maximum Waist Size | 50 |
Minimum Chest Size | 48 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Gloves | Yes |
Visor Visibility Type | True Color |
Includes Hood | Yes |
Includes Carrying Bag | Yes |
Includes Glove Protectors | No |
ATPV Rating | 32 cal/sq cm |
Includes Safety Glasses | Yes |
Includes Face Shield | Yes |
Clothing Included | Coat, Leggings |
Arc Flash PPE Category | 3 |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Garment Material Trade Name | Ultrasoft |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Description
Arc Flash Coat and Legging Kit, Navy, Size XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 14, White, PR (1607-14R)
- GROTE LIGHTING MIRROR-6 CONVEX-SS-MIRROR ONLY (12053)
- BRADY Personal Protection Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English (128963)
- SALISBURY Lineman Gloves Class 0 Epdm, 11 In, PR (E011BL/10H)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set L (FRTC4A-L)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing