Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, XL
Mfr # AG20-CL-XL-9
Zoro # G209754114
product price: $840.99
/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Includes Safety Glasses Yes
- Includes Carrying Bag Yes
- Minimum Chest Size 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-CL-XL-9
- Zoro # G209754114
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Minimum Chest Size | 48 |
Glove Size | 9 |
Maximum Waist Size | 50 |
Minimum Waist Size | 42 in |
Maximum Chest Size | 44 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Safety Glasses | Yes |
Includes Carrying Bag | Yes |
Garment Material Trade Name | Ultrasoft |
Includes Face Shield | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Arc Flash PPE Category | 3 |
Clothing Included | Coat, Leggings |
ATPV Rating | 20 cal/sq cm |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Hood | Yes |
Includes Gloves | Yes |
Includes Glove Protectors | No |
Visor Visibility Type | True Color |
Description
Arc Flash Coat and Legging Kit, Navy, Size XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Goatskin Driver w/ Backhand Protection, Size X2L (20-1-1870-X2L)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-595-YL)
- MAGID Heater Beater Extra Heavy Hot Mill Work Gloves with Twaron Lining, 12PK (598KSGT)
- MCR SAFETY Gloves, 3XL, PR (MU3213DPXXXL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- NATIONAL SAFETY APPAREL ArcGuard® KIT4SC402X10 40 cal Compliance Arc Flash Kit W/Short Coat & Bib Overall, 2XL, Sz 10 (KIT4SC402X10)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing