Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, XL
Mfr # AG20-CL-XL-8
Zoro # G609754264
product price: $840.99
/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Garment Material Trade Name Ultrasoft
- Minimum Waist Size 42 in
- Includes Glove Protectors No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-CL-XL-8
- Zoro # G609754264
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Minimum Waist Size | 42 in |
Maximum Waist Size | 50 |
Minimum Chest Size | 48 |
Glove Size | 8 |
Maximum Chest Size | 44 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Garment Material Trade Name | Ultrasoft |
Includes Glove Protectors | No |
Includes Safety Glasses | Yes |
Clothing Included | Coat, Leggings |
Includes Carrying Bag | Yes |
Includes Hood | Yes |
Visor Visibility Type | True Color |
Includes Face Shield | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
ATPV Rating | 20 cal/sq cm |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Gloves | Yes |
Arc Flash PPE Category | 3 |
Description
Arc Flash Coat and Legging Kit, Navy, Size XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Zenith X2 Air Helmet - White (ZENX2AIR-WH)
- LYLE Van Accessible Parking Sign, 6" x 12, T1-2810-HI_12x6 (T1-2810-HI_12x6)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1014-DG_12x18 (T1-1014-DG_12x18)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Utility Sink Only Sign, Landscape (OS-NS-P-1824-L-18849)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- SALISBURY Arc Flash Face Shield Kit, 12 cal/sq cm (SKA12-PP)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing