Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, XL
Mfr # AG20-CL-XL-10
Zoro # G309754168
product price: $840.99
/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Clothing Included Coat, Leggings
- Minimum Waist Size 42 in
- Headwear Included Hard Hat, Safety Glasses, Standard Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-CL-XL-10
- Zoro # G309754168
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Minimum Waist Size | 42 in |
Glove Size | 10 |
Maximum Waist Size | 50 |
Maximum Chest Size | 44 |
Minimum Chest Size | 48 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Clothing Included | Coat, Leggings |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Glove Protectors | No |
Arc Flash PPE Category | 3 |
Includes Hood | Yes |
Includes Safety Glasses | Yes |
Garment Material Trade Name | Ultrasoft |
Visor Visibility Type | True Color |
Includes Face Shield | Yes |
ATPV Rating | 20 cal/sq cm |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Carrying Bag | Yes |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Includes Gloves | Yes |
Description
Arc Flash Coat and Legging Kit, Navy, Size XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Reusable Sweatband, SuperEight, Soft Cotton Jersey, Attaches To Hard Hat Suspension (FM69)
- WATSON GLOVES Stealth Lite Speed - Medium PR (389-M)
- ULTRATECH Spill Tray, 17 gal Spill Capacity, 18 oz PVC fabric (1333)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (6010XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGXL-LF-PP)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits