Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, XL
Mfr # AG12-CL-XL-8
Zoro # G309754267
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Hood/Face Shield Maximum Arc Flash Protection 12 cal/sq cm
- Maximum Chest Size 44
- Arc Flash PPE Category 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-CL-XL-8
- Zoro # G309754267
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Maximum Chest Size | 44 |
Maximum Waist Size | 50 |
Glove Size | 8 |
Minimum Waist Size | 42 in |
Minimum Chest Size | 48 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Arc Flash PPE Category | 3 |
Standards | ASTM 1506 |
Includes Face Shield | Yes |
Includes Glove Protectors | Yes |
ATPV Rating | 12 cal/sq cm |
Includes Carrying Bag | Yes |
Includes Hood | Yes |
Glove Material | Leather, Rubber |
Headwear Included | Face Shield, Hard Hat, Safety Glasses |
Includes Safety Glasses | Yes |
Visor Visibility Type | True Color |
Includes | (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield |
Includes Gloves | Yes |
Clothing Included | Coat, Leggings |
Garment Material Trade Name | Ultrasoft |
Description
Arc Flash Coat and Legging Kit, Navy, Size XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Striped, Red/White, 4" W (RS4RW)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Sz 11 (XAN3P/2080AZ532-11)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, XL, Tall (HVJS206)
- HEXARMOR Safety Gloves, 7/S, Nylon, Black, 9.3" L, PR (3006-S (7))
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-43-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, XL (KIT2TC8TPVBXLNG-NR)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing