Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, S
Mfr # AG32-CL-S-9
Zoro # G209753872
Free Shipping & Returns
$1,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Garment Material Trade Name Ultrasoft
- Clothing Included Coat, Leggings
- Includes Face Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-CL-S-9
- Zoro # G209753872
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Glove Size | 9 |
Maximum Waist Size | 38 |
Minimum Chest Size | 36 |
Maximum Chest Size | 32 |
Minimum Waist Size | 30 in |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Garment Material Trade Name | Ultrasoft |
Clothing Included | Coat, Leggings |
Includes Face Shield | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Arc Flash PPE Category | 3 |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Hood | Yes |
Visor Visibility Type | True Color |
Includes Gloves | Yes |
Includes Carrying Bag | Yes |
ATPV Rating | 32 cal/sq cm |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Includes Safety Glasses | Yes |
Includes Glove Protectors | No |
Description
Arc Flash Coat and Legging Kit, Navy, Size S, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Replacement Slide-Lock Susp, I-505 (I505)
- TENACTIV Work Gloves, Nitrile, 3XL, Black/Gray, PR (S21TXUFN-12)
- NOTRAX 4 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0324BY)
- SCOTCH 3M P95 Paint Project Half Face Respirator Valved Gray M 1 pc (6211P1-DC)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGL-LF-PP)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing