Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, S
Mfr # AG32-CL-S-11
Zoro # G209753988
product price: $1,277.99
/ea
Free Shipping & Returns
$1,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Includes Hood Yes
- Clothing Included Coat, Leggings
- Includes Face Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-CL-S-11
- Zoro # G209753988
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Glove Size | 11 |
Maximum Waist Size | 38 |
Minimum Waist Size | 30 in |
Maximum Chest Size | 32 |
Minimum Chest Size | 36 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Hood | Yes |
Clothing Included | Coat, Leggings |
Includes Face Shield | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Glove Protectors | No |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Arc Flash PPE Category | 3 |
Includes Gloves | Yes |
Garment Material Trade Name | Ultrasoft |
Includes Carrying Bag | Yes |
ATPV Rating | 32 cal/sq cm |
Visor Visibility Type | True Color |
Includes Safety Glasses | Yes |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Description
Arc Flash Coat and Legging Kit, Navy, Size S, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (ATCP1815/O/9)
- NEVS 3/4" Color Coding Dots Dk Red - Roll Form (DOT-34RL Dk Red)
- NEESE Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-S (96001-50-1-GRN-S)
- PRESCO Presco Striped Flagging Tape (SWO-373)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG3X-WB)
- Chicago Protective Apparel Workwear and Protective Clothing