Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, S
Mfr # AG32-CL-S-10.5
Zoro # G809754019
product price: $1,277.99
/ea
Free Shipping & Returns
$1,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Minimum Waist Size 30 in
- Includes Hood Yes
- Maximum Chest Size 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-CL-S-10.5
- Zoro # G809754019
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Minimum Waist Size | 30 in |
Maximum Chest Size | 32 |
Glove Size | 10.5 |
Minimum Chest Size | 36 |
Maximum Waist Size | 38 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Hood | Yes |
Includes Glove Protectors | No |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Garment Material Trade Name | Ultrasoft |
Clothing Included | Coat, Leggings |
Arc Flash PPE Category | 3 |
Includes Safety Glasses | Yes |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
ATPV Rating | 32 cal/sq cm |
Includes Gloves | Yes |
Includes Carrying Bag | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Description
Arc Flash Coat and Legging Kit, Navy, Size S, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKCANYON OUTFITTERS BCO READING GLASSES 2.75 (R275)
- GEORGIA BOOT Size 11 W Men's Loafer Shoe Steel Work Shoe, Soggy Brown (GS262)
- STABILICERS StripGrips, XL, Yellow, PR (SGRIP-800-04)
- NEESE Outerwear I96ACA Chem Shield Coverall w/Hd-Grn-XL (10096-50-1-GRN-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing