Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, S
Mfr # AG20-CL-S-9
Zoro # G609754257
product price: $840.99
/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Hood/Face Shield Maximum Arc Flash Protection 20 cal/sq cm
- Includes Glove Protectors No
- Garment Material Trade Name Ultrasoft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-CL-S-9
- Zoro # G609754257
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Minimum Waist Size | 30 in |
Maximum Waist Size | 38 |
Glove Size | 9 |
Maximum Chest Size | 32 |
Minimum Chest Size | 36 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Glove Protectors | No |
Garment Material Trade Name | Ultrasoft |
Arc Flash PPE Category | 3 |
Includes Carrying Bag | Yes |
Includes Face Shield | Yes |
Clothing Included | Coat, Leggings |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Safety Glasses | Yes |
ATPV Rating | 20 cal/sq cm |
Includes Hood | Yes |
Visor Visibility Type | True Color |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Includes Gloves | Yes |
Description
Arc Flash Coat and Legging Kit, Navy, Size S, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. White Plastic Chain (50001-300)
- NOTRAX Entrance Mat, Brown, 2 ft. W x 3 ft. L (141S0023BR)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SB8620DT)
- SAFE HANDLER Heavy Duty Nitrile Industrial Apron, Yellow, OSFM (BLSH-HDS-HYNI-AP1Y)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits