Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, S
Mfr # AG20-CL-S-8.5
Zoro # G609754271
product price: $840.99
/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Includes Safety Glasses Yes
- Maximum Chest Size 32
- Visor Visibility Type True Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-CL-S-8.5
- Zoro # G609754271
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Maximum Chest Size | 32 |
Minimum Chest Size | 36 |
Minimum Waist Size | 30 in |
Glove Size | 8.5 |
Maximum Waist Size | 38 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Safety Glasses | Yes |
Visor Visibility Type | True Color |
ATPV Rating | 20 cal/sq cm |
Includes Carrying Bag | Yes |
Includes Glove Protectors | No |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Arc Flash PPE Category | 3 |
Clothing Included | Coat, Leggings |
Includes Face Shield | Yes |
Garment Material Trade Name | Ultrasoft |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Hood | Yes |
Includes Gloves | Yes |
Description
Arc Flash Coat and Legging Kit, Navy, Size S, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYL2X000400)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, S, 1 PR (NFD20B/7S)
- ZORO SELECT Permit Tag, 5-3/4 x 3-1/4, PK25 (43Z320)
- SAFEWAZE Fall Protection Kit, Size: 3XL/4XL (FS145-HW)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RG2X-PP)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing