Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, S
Mfr # AG20-CL-S-10.5
Zoro # G809754224
product price: $840.99
/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Includes Carrying Bag Yes
- Includes Safety Glasses Yes
- Maximum Waist Size 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-CL-S-10.5
- Zoro # G809754224
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Maximum Waist Size | 38 |
Glove Size | 10.5 |
Maximum Chest Size | 32 |
Minimum Waist Size | 30 in |
Minimum Chest Size | 36 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Carrying Bag | Yes |
Includes Safety Glasses | Yes |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Includes Gloves | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Glove Protectors | No |
Visor Visibility Type | True Color |
Includes Face Shield | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
ATPV Rating | 20 cal/sq cm |
Includes Hood | Yes |
Arc Flash PPE Category | 3 |
Garment Material Trade Name | Ultrasoft |
Clothing Included | Coat, Leggings |
Description
Arc Flash Coat and Legging Kit, Navy, Size S, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A1EA2, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A1EA22)
- STRANCO Die-Cut Reflective Number Label, 1, PK5 (DWR-5-1-5)
- PIG Drip Pan Kit, 2.85 gal Spill Capacity, polypropylene (PAK226)
- KRAFT TOOL Knee Pads, Rubber/Rubber Cushion, Black, PR (WL070)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGS-LF-PP)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing