Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, S
Mfr # AG12-CL-S-12
Zoro # G309754205
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Arc Flash PPE Category 3
- Includes Carrying Bag Yes
- Minimum Waist Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-CL-S-12
- Zoro # G309754205
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Minimum Waist Size | 30 in |
Glove Size | 12 |
Minimum Chest Size | 36 |
Maximum Waist Size | 38 |
Maximum Chest Size | 32 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Arc Flash PPE Category | 3 |
Includes Carrying Bag | Yes |
ATPV Rating | 12 cal/sq cm |
Glove Material | Leather, Rubber |
Garment Material Trade Name | Ultrasoft |
Clothing Included | Coat, Leggings |
Includes Safety Glasses | Yes |
Includes Hood | Yes |
Includes Face Shield | Yes |
Includes Gloves | Yes |
Includes Glove Protectors | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Includes | (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield |
Headwear Included | Face Shield, Hard Hat, Safety Glasses |
Standards | ASTM 1506 |
Visor Visibility Type | True Color |
Description
Arc Flash Coat and Legging Kit, Navy, Size S, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Glasses Holder, 11-1/2in.H, Acrylic (GH12D)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (48-101)
- 3M DBI-SALA 3M„¢ DBI-SALA® Nano-Lok„¢ Arc Flash Self Retracting Lifeline, Anchor Hook, Carabiner 8' (3101575)
- ERGODYNE 6823 Black Windproof Hinged Balaclava Face Mask (ERG16823)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-43-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, XL (KIT4SCLT40NGXL)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits