Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, M
Mfr # AG32-CL-M-9.5
Zoro # G009753911
product price: $1,277.99
/ea
Free Shipping & Returns
$1,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Minimum Waist Size 34 in
- Minimum Chest Size 40
- Maximum Chest Size 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-CL-M-9.5
- Zoro # G009753911
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Minimum Waist Size | 34 in |
Minimum Chest Size | 40 |
Maximum Chest Size | 36 |
Glove Size | 9.5 |
Maximum Waist Size | 42 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
ATPV Rating | 32 cal/sq cm |
Includes Carrying Bag | Yes |
Arc Flash PPE Category | 3 |
Includes Hood | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Clothing Included | Coat, Leggings |
Includes Safety Glasses | Yes |
Includes Face Shield | Yes |
Garment Material Trade Name | Ultrasoft |
Includes Glove Protectors | No |
Visor Visibility Type | True Color |
Includes Gloves | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Description
Arc Flash Coat and Legging Kit, Navy, Size M, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Grey Sign Holder ; ft. Acrylic (SH710)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (39R811)
- GRABBER WARMERS Mens 7-12 Blk Socks (MHHORGBLK)
- LYLE Tow Zone No Parking Sign, 24" x 18, T1-1062-DG_18x24 (T1-1062-DG_18x24)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- Chicago Protective Apparel Workwear and Protective Clothing