Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, M
Mfr # AG32-CL-M-8.5
Zoro # G509753893
product price: $1,277.99
/ea
Free Shipping & Returns
$1,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Includes Safety Glasses Yes
- Hood/Face Shield Maximum Arc Flash Protection 32 cal/sq cm
- ATPV Rating 32 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-CL-M-8.5
- Zoro # G509753893
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Maximum Waist Size | 42 |
Minimum Waist Size | 34 in |
Glove Size | 8.5 |
Minimum Chest Size | 40 |
Maximum Chest Size | 36 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Safety Glasses | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
ATPV Rating | 32 cal/sq cm |
Garment Material Trade Name | Ultrasoft |
Includes Carrying Bag | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Hood | Yes |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Visor Visibility Type | True Color |
Includes Gloves | Yes |
Includes Face Shield | Yes |
Arc Flash PPE Category | 3 |
Includes Glove Protectors | No |
Clothing Included | Coat, Leggings |
Description
Arc Flash Coat and Legging Kit, Navy, Size M, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL MIG Welding Gloves, Cowhide Palm, M, PR (43-216)
- MSA SAFETY Msa Carved Eagle Front Holder (M8P)
- BRADLEY Retrofit Dust Cover w/Bowl, Plastic, Hnged (S45-1964)
- FIRE-DEX Turnout Coverall, Tan, M (FS1C007000M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- SALISBURY Arc Flash Clothing Kits (SK40RGL)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing