Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, M
Mfr # AG32-CL-M-12
Zoro # G309753857
product price: $1,277.99
/ea
Free Shipping & Returns
$1,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Glove Size 12
- Includes Gloves Yes
- Maximum Waist Size 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-CL-M-12
- Zoro # G309753857
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Glove Size | 12 |
Maximum Waist Size | 42 |
Minimum Chest Size | 40 |
Maximum Chest Size | 36 |
Minimum Waist Size | 34 in |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Gloves | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Clothing Included | Coat, Leggings |
ATPV Rating | 32 cal/sq cm |
Includes Carrying Bag | Yes |
Includes Hood | Yes |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Garment Material Trade Name | Ultrasoft |
Includes Safety Glasses | Yes |
Arc Flash PPE Category | 3 |
Includes Glove Protectors | No |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Description
Arc Flash Coat and Legging Kit, Navy, Size M, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Dipped Polyurethane Gloves 13G HPPE HiVis Orange Liner A4 Cut, Size XL, 12PK (GL404CXL)
- CALLOWAY MILLS Natural, Dark Teal, 17 W x 29 L (120781729)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (410KAYLW)
- XTRATUF Women's 6 IN Ankle Deck Boot Sport, CORAL, M, Size 8 (ADSW400)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits