Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, M
Mfr # AG20-CL-M-11
Zoro # G209754190
product price: $840.99
/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Maximum Chest Size 36
- Minimum Chest Size 40
- Includes Gloves Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-CL-M-11
- Zoro # G209754190
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Maximum Chest Size | 36 |
Minimum Chest Size | 40 |
Maximum Waist Size | 42 |
Minimum Waist Size | 34 in |
Glove Size | 11 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Gloves | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Arc Flash PPE Category | 3 |
Includes Hood | Yes |
Includes Safety Glasses | Yes |
Clothing Included | Coat, Leggings |
Garment Material Trade Name | Ultrasoft |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Includes Glove Protectors | No |
Includes Carrying Bag | Yes |
Visor Visibility Type | True Color |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
ATPV Rating | 20 cal/sq cm |
Includes Face Shield | Yes |
Description
Arc Flash Coat and Legging Kit, Navy, Size M, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7110-10W)
- GE SMS Protective Coverall, w/Elastic Hood&Wrist XL (GW901XL)
- DELTA PLUS MaxiMuff Multi-Position Ear Muffs, Foldable, Dielectric, Passive Protection, NRR 28 dB, Black/Red (HB-35)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 9, PR (S10LXPB-9)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- SALISBURY Arc Flash Clothing Kits (SKCA12RG3X-WB)
- Chicago Protective Apparel Workwear and Protective Clothing