Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, M
Mfr # AG20-CL-M-10
Zoro # G309754182
product price: $840.99
/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Standards ASTM 1506, PPE2" ATPV 20cal/cm2
- Hood/Face Shield Maximum Arc Flash Protection 20 cal/sq cm
- Headwear Included Hard Hat, Safety Glasses, Standard Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-CL-M-10
- Zoro # G309754182
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Minimum Waist Size | 34 in |
Minimum Chest Size | 40 |
Maximum Chest Size | 36 |
Glove Size | 10 |
Maximum Waist Size | 42 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Safety Glasses | Yes |
Includes Glove Protectors | No |
Includes Hood | Yes |
Includes Carrying Bag | Yes |
Arc Flash PPE Category | 3 |
Includes Gloves | Yes |
Clothing Included | Coat, Leggings |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
Garment Material Trade Name | Ultrasoft |
ATPV Rating | 20 cal/sq cm |
Description
Arc Flash Coat and Legging Kit, Navy, Size M, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - Medium, 100PK (66517)
- CONDOR VF, Coated Gloves, Nylon, S, 60WF87, PR (60WF79)
- 2W INTERNATIONAL High Viz Public Safety Vest, 2X-Large/3X-Large, Lime (PWB507 2XL/3XL)
- ACCUFORM Restricted Area Sign, 10"H, 14"W, Alum (MADC520VA)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing