Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, L
Mfr # AG32-CL-L-9
Zoro # G809754095
product price: $1,277.99
/ea
Free Shipping & Returns
$1,277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Visor Visibility Type True Color
- Maximum Waist Size 46
- Minimum Chest Size 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-CL-L-9
- Zoro # G809754095
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Maximum Waist Size | 46 |
Minimum Chest Size | 44 |
Minimum Waist Size | 38 in |
Maximum Chest Size | 40 |
Glove Size | 9 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Visor Visibility Type | True Color |
Clothing Included | Coat, Leggings |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Arc Flash PPE Category | 3 |
Garment Material Trade Name | Ultrasoft |
Includes Glove Protectors | No |
Includes Hood | Yes |
Includes Carrying Bag | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
ATPV Rating | 32 cal/sq cm |
Includes Safety Glasses | Yes |
Includes Face Shield | Yes |
Includes Gloves | Yes |
Description
Arc Flash Coat and Legging Kit, Navy, Size L, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (BG413M)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.SM)
- JJ KELLER Labor Law Poster, Federal Labor Law (37989)
- 3M Lens Covers, PK5 (FF-400-17)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set 2XL (FRTC4A-2XL)
- Chicago Protective Apparel Workwear and Protective Clothing